Sola Hevi-Duty HS1F1BS Transformer, Automation, 1KVA, 240/480VAC Input, 120/240VAC Output

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    HS1F1BS
  • Rexel Part Number:

    67295
  • UPC:

    783472100781

1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 10.00" x 6.00" x 5.00".

$ 175.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # HS1F1BS

Rexel Part # 67295

UPC 783472100781

UNSPSC 39121027

Phase 1

Type Transformer

Volt Amps 1000

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch