Sola Hevi-Duty HS1F2AS Transformer, Automation, 2KVA, 240/480VAC Input, 120/240VAC Output

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    HS1F2AS
  • Rexel Part Number:

    67246
  • UPC:

    783472111275

2 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 60 Hz. HxWxD: 13.00" x 10.00" x 7.00". ***For use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***

$ 273.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # HS1F2AS

Rexel Part # 67246

UPC 783472111275

UNSPSC 39121027

Phase 1

Type Transformer

Volt Amps 2000

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch