Sola Hevi-Duty HS1F500B Transformer, Automation, 500VA, 240/480VAC Input, 120/240VAC Output

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    HS1F500B
  • Rexel Part Number:

    67891
  • UPC:

    783472100583

500 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 10.00" x 6.00" x 5.00". ***For use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***

$ 120.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # HS1F500B

Rexel Part # 67891

UPC 783472100583

UNSPSC 39121027

Phase 1

Type Transformer

Volt Amps 500

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch