Sola Hevi-Duty HS5F3AS Transformer, Automation, 3KVA, 240/480VAC Input, 120/240VAC Output

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    HS5F3AS
  • Rexel Part Number:

    67268
  • UPC:

    783472111220

3 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 13.00" x 10.00" x 7.00". ***For use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***

$ 363.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # HS5F3AS

Rexel Part # 67268

UPC 783472111220

UNSPSC 39121027

Phase 1

Type Transformer

Volt Amps 3000

Volts AC 120

View similar products in this category:

can this be used for step up 120vac to 240vac

Asked by: eric
  • y_2017, m_2, d_26, h_23CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_67268, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch