Sola Hevi-Duty HS5F7.5AS Transformer, Automation, 7.5KVA, 240/480V Input, 120/240V Output

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    HS5F7.5AS
  • Rexel Part Number:

    74936
  • UPC:

    783472111206

7.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 17.00" x 14.00" x 9.00". ***For use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***

$ 727.27 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # HS5F7.5AS

Rexel Part # 74936

UPC 783472111206

UNSPSC 39121027

Phase 1

Type Transformer

Volt Amps 7500

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch