GE 9T21S1050 Servicenter, 5kVA Transformer, 6/12 Distribution, 25A Main, NEMA 3R

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    9T21S1050
  • Rexel Part Number:

    355907
  • UPC:

    78317301209

Servicenter, 5kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 6 Space, 12 Circuit Distribution, 25A Main, NEMA 3R

$ 671.72 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 9T21S1050

Rexel Part # 355907

UPC 78317301209

UNSPSC 39121001

Amps 30

Circuits 12

Family / Style 9T1

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 3

Product Depth 11.12 in

Product Height 32.5 in

Product Weight 103 lb

Product Width 10.75 in

Type Servicenter

Volt Amps 5 kVA

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch