GE 9T21S1070 Servicenter, 7.5kVA Transformer, 6/12 Distribution, 35A Main, NEMA 3R

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    9T21S1070
  • Rexel Part Number:

    384755
  • UPC:

    78317301214

Servicenter, 7.5 kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 6 Space, 12 Circuit Distribution, 35 Amp Main, NEMA 3R

$ 766.21 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 9T21S1070

Rexel Part # 384755

UPC 78317301214

UNSPSC 39121001

Amps 40

Circuits 12

Family / Style 9T21

IP/NEMA Rating 3R

Material Steel

Mounting Steel

Phase 1

Poles 3

Spaces 6

Type Servicenter

Volt Amps 7.5 kVA

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch