GE 9T21S1100 Servicenter, 10kVA Transformer, 8/16 Distribution, 50A Main, NEMA 3R

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    9T21S1100
  • Rexel Part Number:

    78833
  • UPC:

    78317301212

Servicenter, 10 kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 8 Space, 16 Circuit Distribution, 50 Amp Main, NEMA 3R

$ 2,165.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 9T21S1100

Rexel Part # 78833

UPC 78317301212

UNSPSC 39121001

Amps 50

Circuits 16

Family / Style 9T21

IP/NEMA Rating 3R

Material Steel

Mounting Steel

Phase 1

Poles 3

Spaces 8

Type Servicenter

Volt Amps 10 kVA

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch