GE 9T21S1250 Servicenter, 25kVA Transformer, 20/24 Distribution, 100A Main, NEMA 3R

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    9T21S1250
  • Rexel Part Number:

    471527
  • UPC:

    78317303057

Servicenter, 25 kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 20 Space, 24 Circuit Distribution, 100 Amp Main, NEMA 3R

$ 3,923.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 9T21S1250

Rexel Part # 471527

UPC 78317303057

UNSPSC 39121001

Amps 100

Circuits 24

Family / Style 9T21

IP/NEMA Rating 3R

Material Steel

Phase 1

Poles 3

Spaces 20

Type Servicenter

Volt Amps 25 kVA

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch