GE 9T51B0007 Transformer, Dry Type, 0.25KVA, 480V Primary, 208Y/120V Secondary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    9T51B0007
  • Rexel Part Number:

    78783
  • UPC:

    78317300828

Transformer, Dry Type, 0.25 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 3R

$ 155.61 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 9T51B0007

Rexel Part # 78783

UPC 78317300828

UNSPSC 39121026

Family / Style 9T5

IP/NEMA Rating 3R

Phase 1

Product Weight 10 lb

Type Transformer

Volt Amps 250

Volts AC 240X480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch