GE 9T51B0009 Transformer, Dry Type, 0.75KVA, 480V Primary, 208Y/120V Secondary

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    9T51B0009
  • Rexel Part Number:

    78787
  • UPC:

    78317300830

Transformer, Dry Type, 0.75 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 3R

$ 254.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 9T51B0009

Rexel Part # 78787

UPC 78317300830

UNSPSC 39121026

Family / Style 9T5

IP/NEMA Rating 3R

Phase 3

Type Transformer

Volt Amps 750

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch