GE 9T51B0013 Transformer, Control, 3KVA, 240/480 Input, 120/240 Output

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    9T51B0013
  • Rexel Part Number:

    78793
  • UPC:

    78317300834

Transformer, Control, 3 KVA, 240/480 Volt AC Input, 120/240 Volt AC Output

$ 642.29 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 9T51B0013

Rexel Part # 78793

UPC 78317300834

UNSPSC 39121026

Family / Style 9T5

IP/NEMA Rating 3R

Phase 1

Product Weight 55 lb

Type Transformer

Volt Amps 3000

Volts AC 240X480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch