Acme T-2-53010-SS 1KVA, 1P, 240/480V, 120/240V, Isolation Transformer

  • Mfr/Brand Name:

    Acme
  • Mfr Number:

    T-2-53010-SS
  • Rexel Part Number:

    389700
  • UPC:

    047503130537

1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 10.50" x 5.50" x 5.13". Material: Stainless Steel. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***

$ 697.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Acme

Mfr Part # T-2-53010-SS

Rexel Part # 389700

UPC 047503130537

UNSPSC 39121001

Phase 1

Type Shielded

Volt Amps 1000

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch