Square D 1.5S1F Transformer, Dry Type, 1.5KVA, 240/480 x 120/240VAC, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    1.5S1F
  • Rexel Part Number:

    75160
  • UPC:

    78590101987

Transformer, Dry Type, 1.5 KVA, 240/480 x 120/240 Volt AC, NEMA 3R

$ 724.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 1.5S1F

Rexel Part # 75160

UPC 78590101987

UNSPSC 39121001

Family / Style S1F

IP/NEMA Rating 3R

Mounting Panel

Phase 1

Poles 3

Product Weight 36.9 lb

Type Transformer

Volts AC 240/480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch