Square D 100SV1A Transformer, Dry Type, .100 KVA, 240/480 x 120/240VAC, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    100SV1A
  • Rexel Part Number:

    178839
  • UPC:

    78590101980

Transformer, Dry Type, .100 KVA, 240/480 x 120/240 Volt AC, NEMA 3R

$ 214.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 100SV1A

Rexel Part # 178839

UPC 78590101980

UNSPSC 39121001

Family / Style SV

IP/NEMA Rating 3R

Phase 1

Type Transformer

Volt Amps 100

Volts AC 240/480 x 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch