Square D 1S1F Transformer, Dry Type, 1KVA, 240/480 x 120/240VAC, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    1S1F
  • Rexel Part Number:

    75166
  • UPC:

    78590101986

Transformer, Dry Type, 1 KVA, 240/480 x 120/240 Volt AC, NEMA 3R

$ 602.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 1S1F

Rexel Part # 75166

UPC 78590101986

UNSPSC 39121001

Family / Style S1F

IP/NEMA Rating 3R

Mounting Panel

Phase 1

Poles 3

Type Transformer

Volts AC 240/480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch