Square D 250SV1B Transformer, Dry Type, 0.250KVA, 240/480 x 120/240VAC, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    250SV1B
  • Rexel Part Number:

    75963
  • UPC:

    78590101982

Transformer, Dry Type, 0.250 KVA, 240/480 x 120/240 Volt AC, NEMA 3R

$ 270.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 250SV1B

Rexel Part # 75963

UPC 78590101982

UNSPSC 39121001

Family / Style 7400

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Type Transformer

Volt Amps 250

Volts AC 240/480 x 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch