Square D 7S1F Transformer, Dry Type, 7.5KVA, 240 X 480 - 120/240, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    7S1F
  • Rexel Part Number:

    75923
  • UPC:

    78590135955

Transformer, Dry Type, 7.5 KVA, 240/480 x 120/240 Volt AC, NEMA 3R

$ 2,188.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 7S1F

Rexel Part # 75923

UPC 78590135955

UNSPSC 39121001

Family / Style S1F

IP/NEMA Rating 3R

Phase 1

Type Transformer

Volt Amps 7500

Volts AC 240 X 480 - 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch