Square D 9070T150D1 Control Transformer, 150VA, Multi-Tap, Type T, 1PH, Open

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9070T150D1
  • Rexel Part Number:

    72958
  • UPC:

    78590190465

Transformer, Control, 150 VA, 240/480 x 120, 230/460 x 115, 220/440 x 110, Type T, 1-Phase, Open

$ 165.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9070T150D1

Rexel Part # 72958

UPC 78590190465

UNSPSC 39121002

Family / Style 9070T

Mounting Surface

Phase 1

Type Transformer

Volt Amps 150

Volts AC 240/480 x 120

Place your Will Call order by clicking the cart button next to the appropriate Branch