Square D 9070T300D1 Control Transformer, 300VA, Multi-Tap, Type T, 1PH, Open

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9070T300D1
  • Rexel Part Number:

    72938
  • UPC:

    78590190468

Transformer, Control, 300 VA, 240/480 x 120V, 230/460 x 115, 220/440 x 110 Volt AC, Type T, 1-Phase, Open

$ 264.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9070T300D1

Rexel Part # 72938

UPC 78590190468

UNSPSC 39121002

Family / Style 9070T

Phase 1

Type Transformer

Volt Amps 300

Volts AC 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110

Place your Will Call order by clicking the cart button next to the appropriate Branch