Square D 9070TF1000D1 Control Transformer, 1kVA, Multi-Tap, Type TF, 1PH, Open

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9070TF1000D1
  • Rexel Part Number:

    173352
  • UPC:

    78590190492

Transformer, Control, 1 kVA, 240/480 x 120, 230/460 x 115, 220/440 x 110, Type TF, 1-Phase, Open

$ 639.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9070TF1000D1

Rexel Part # 173352

UPC 78590190492

UNSPSC 39121002

Family / Style 9070TF

Mounting Surface

Phase 1

Type Transformer

Volt Amps 1000

Volts AC 240/480 x 120

Place your Will Call order by clicking the cart button next to the appropriate Branch