Square D 9070TF75D1 Control Transformer, 75VA, Multi-Tap, Type TF, 1PH, Open

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9070TF75D1
  • Rexel Part Number:

    73021
  • UPC:

    78590190481

Transformer, Control, 75VA, 240/480 x 120, 230/460 x 115, 220/440 x 110, Type TF, 1-Phase, Open

$ 185.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9070TF75D1

Rexel Part # 73021

UPC 78590190481

UNSPSC 39121002

Family / Style 9070TF

IP/NEMA Rating Open

Mounting Surface

Phase 1

Type Transformer

Volt Amps 75

Volts AC 240/480

Place your Will Call order by clicking the cart button next to the appropriate Branch