Allen-Bradley 1497A-A4-M6-3-N Transformer, Control, 150VA, 2 Primary, 1 Secondary Fuse Clip

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1497A-A4-M6-3-N
  • Rexel Part Number:

    340456
  • UPC:

    66207469400

Transformer, Machine Tool, Control, 150 VA, 220/440 Volt, 230/460 Volt, 240/480 Volt Primary, 110/115/120 Volt Secondary, 2 Primary and 1 Secondary Fuse Block/Clips

$ 142.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1497A-A4-M6-3-N

Rexel Part # 340456

UPC 66207469400

UNSPSC 39121026

Family / Style 1497

Type Transformer

Volt Amps 150

Volts AC Range 220/440

Place your Will Call order by clicking the cart button next to the appropriate Branch