Eaton C0500E2A 500VA, MTE Series CPT

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C0500E2A
  • Rexel Part Number:

    82913
  • UPC:

    786680422683

500 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.

$ 407.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C0500E2A

Rexel Part # 82913

UPC 786680422683

UNSPSC 39121026

Family / Style MTE

Phase 1

Type Industrial Control

Volt Amps 500

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch