Eaton C1000E2A 1000VA, MTE Series CPT

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C1000E2A
  • Rexel Part Number:

    656708
  • UPC:

    786680125508

1000 VA, 1-Phase, 240 X 480V, 230 X 460V, 220 X 440V Primary Volts With Jumpers - 120/115/110V Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz Operation. Includes: Fuse Clips on the Secondary Side for 13/32 x 1-1/2" Fuses.

$ 1,480.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C1000E2A

Rexel Part # 656708

UPC 786680125508

UNSPSC 39121026

Family / Style MTE

Phase 1

Type Industrial Control

Volt Amps 1000

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch