Sola Hevi-Duty E150 Transformer, Control, 150VA, Multi-Tap, Encapsulated

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    E150
  • Rexel Part Number:

    72114
  • UPC:

    783472531240

150 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, Encapsulated. Includes: FB2X Secondary Fuse Holder.

$ 45.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # E150

Rexel Part # 72114

UPC 783472531240

UNSPSC 39121026

Family / Style SBE

IP/NEMA Rating Open

Phase 1

Type Transformer

Volt Amps 150

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch