Sola Hevi-Duty T1500 Transformer, Control, 1.5KVA, Multi-Tap, SMT Series CPT

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    T1500
  • Rexel Part Number:

    68951
  • UPC:

    783472150403

1.5 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. SMT Industrial Control Transformer, 115 Degree C, Aluminum Wire Wound, Open Design.

$ 286.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # T1500

Rexel Part # 68951

UPC 783472150403

UNSPSC 39121001

Family / Style SMT

Mounting Surface

Phase 1

Type Industrial Control

Volt Amps 15000

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch