Sola Hevi-Duty T2000 Transformer, Control, 2KVA, Multi-Tap, SMT Series CPT

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    T2000
  • Rexel Part Number:

    68942
  • UPC:

    783472150502

2 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. SMT Industrial Control Transformer, 115 Degree C, Aluminum Wire Wound, Open Design.

$ 351.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # T2000

Rexel Part # 68942

UPC 783472150502

UNSPSC 39121001

Family / Style SMT

Mounting Surface

Phase 1

Type Transformer

Volt Amps 2000

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch