GE 9T58K0042 Transformer, Machine Tool, Core/Coil, 0.05kVA, Multi Tap

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    9T58K0042
  • Rexel Part Number:

    72649
  • UPC:

    78317311851

Transformer, Machine Tool, Core/Coil, 0.05 kVA, 220/440 - 110, 230/460 - 115, 240/480 - 120 Volt AC

$ 42.94 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 9T58K0042

Rexel Part # 72649

UPC 78317311851

UNSPSC 39121030

Family / Style 9T5

IP/NEMA Rating Open

Phase 1

Type Transformer

Volt Amps 50

Volts AC 220X440/230X460/240X480

Place your Will Call order by clicking the cart button next to the appropriate Branch