Acme AE06-0150 150VA, AE Series CPT

  • Mfr/Brand Name:

    Acme
  • Mfr Number:

    AE06-0150
  • Rexel Part Number:

    80406
  • UPC:

    047503696705

150 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. AE Series Industrial Control Transformer. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals.

$ 89.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Acme

Mfr Part # AE06-0150

Rexel Part # 80406

UPC 047503696705

UNSPSC 39121026

Family / Style AE

Phase 1

Type Industrial Control

Volt Amps 150

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch