Acme CE06-0350 Transformer, 350VA, 220/230/240x440/460/480VAC - 120/115/110VAC

  • Mfr/Brand Name:

    Acme
  • Mfr Number:

    CE06-0350
  • Rexel Part Number:

    80477
  • UPC:

    047503196731

350 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. CE Series Industrial Control Transformer. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals.

$ 155.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Acme

Mfr Part # CE06-0350

Rexel Part # 80477

UPC 047503196731

UNSPSC 39121026

Family / Style CE

Phase 1

Type Industrial Control

Volt Amps 350

Volts AC 110

Place your Will Call order by clicking the cart button next to the appropriate Branch