Acme TB81211 Transformer, 100VA, 220/230/240x440/460/480 - 120/115/110, Control

  • Mfr/Brand Name:

    Acme
  • Mfr Number:

    TB81211
  • Rexel Part Number:

    80593
  • UPC:

    047503350102

100 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. AE Series Industrial Control Transformer. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals.

$ 66.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Acme

Mfr Part # TB81211

Rexel Part # 80593

UPC 047503350102

UNSPSC 39121026

Family / Style AE

Phase 1

Type Industrial Control

Volt Amps 100

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch