Acme TB81212 Transformer, 150VA, 220/230/240x440/460/480 - 120/115/110, Control

  • Mfr/Brand Name:

    Acme
  • Mfr Number:

    TB81212
  • Rexel Part Number:

    81172
  • UPC:

    047503350119

150 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. AE Series Industrial Control Transformer. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals.

$ 81.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Acme

Mfr Part # TB81212

Rexel Part # 81172

UPC 047503350119

UNSPSC 39121026

Family / Style AE

Phase 1

Type Industrial Control

Volt Amps 150

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch