Square D 9070E01240480 Transformer, Control, 50VA, 480-120VAC, Open, 1PH

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9070E01240480
  • Rexel Part Number:

    72708
  • UPC:

    78590183161

Transformer, Control, 50 VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110 Volt Ac, Open, 1-Phase

$ 149.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9070E01240480

Rexel Part # 72708

UPC 78590183161

UNSPSC 39121002

Family / Style 9070

Phase 1

Type Transformer

Volt Amps 50

Volts AC 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110

Place your Will Call order by clicking the cart button next to the appropriate Branch