Eaton CE0050E2BCE 50VA, MTE Series, CE Marked IP00 CPT

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CE0050E2BCE
  • Rexel Part Number:

    665295
  • UPC:

    786680040634

50 VA, 1-Phase, 240V X 480V Primary Volts - 24 Secondary Volts, Type MTE, CE Marked IP00, Control Transformer, 50/60 Hz operation. Single Phase, Encapsulated, 50/60 Hz.

$ 282.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CE0050E2BCE

Rexel Part # 665295

UPC 786680040634

UNSPSC 39121026

Family / Style MTE

Phase 1

Type Industrial Control

Volt Amps 50

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch