Square D 9070T150D2 Control Transformer, 150VA, 240 x 480 - 24, Type T, 1PH, Open

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9070T150D2
  • Rexel Part Number:

    263295
  • UPC:

    78590190508

Transformer, Control, 150 VA, 240 x 480 - 24 Volt AC, Type T, 1-Phase, Open

$ 230.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9070T150D2

Rexel Part # 263295

UPC 78590190508

UNSPSC 39121002

Family / Style 9070T

Phase 1

Type Transformer

Volt Amps 150

Volts AC 240 X 480 - 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch