Square D 9070T75D2 Control Transformer, 75VA, 240/480 x 24, Type T, 1PH, Open

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9070T75D2
  • Rexel Part Number:

    72892
  • UPC:

    78590190497

Transformer, Control, 75 VA, 240/480 x 24 Volt AC, Type T, 1-Phase, Open

$ 162.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9070T75D2

Rexel Part # 72892

UPC 78590190497

UNSPSC 39121002

Family / Style 9070T

Mounting Surface

Phase 1

Type Transformer

Volt Amps 75

Volts AC 240/480 x 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch