Square D 9070TF100D2 Control Transformer, 100VA, 240/480x24, Type TF, 1PH, Open

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9070TF100D2
  • Rexel Part Number:

    144684
  • UPC:

    78590190521

Transformer, Control, 100 VA, 240/480 x 24 Volt AC, Type TF, 1-Phase, Open

$ 230.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9070TF100D2

Rexel Part # 144684

UPC 78590190521

UNSPSC 39121002

Family / Style 9070TF

Mounting Surface

Phase 1

Type Transformer

Volt Amps 100

Volts AC 240/480 x 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch