Wiremold V5731 Round Blank Cover, 500/700 Series Raceway, Steel, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V5731
  • Rexel Part Number:

    21029
  • UPC:

    786776039085

Steel, Blank Cover, 500, 700 Series. Size: 2-3/8" Diameter, 1/4" Width. Includes: 1/2" Trade Size KO in Center. Ivory.

$ 5.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V5731

Rexel Part # 21029

UPC 786776039085

UNSPSC 39131709

Color Ivory

Diameter 2 3/8 in

Family / Style 500 Series

Material Steel

Product Width 1/4 in

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch