Allen-Bradley 800H-2HAD10R7 Control Station, 1 Pilot Light, Dual Push Button, 120V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-2HAD10R7
  • Rexel Part Number:

    59924
  • UPC:

    78118057623

Control Station, 1 Pilot Light, 120 Volt AC/DC, Red, Full Voltage, Dual Push Button, Start/Stop, Nema 7/9

$ 947.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-2HAD10R7

Rexel Part # 59924

UPC 78118057623

UNSPSC 39121314

Color Red

Family / Style 800H

Gangs 1

IP/NEMA Rating 7/9

Knockouts 3/4 in

Material Cast Aluminum

Size 30 mm

Type Control Station

Volts AC 120

Volts DC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch