Allen-Bradley 800S-3SC Control Station, 3-Position, UP/DOWN/STOP, Type 1

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800S-3SC
  • Rexel Part Number:

    24892
  • UPC:

    78118053186

Control Station, 3 Position, UP/DOWN/STOP, Type 1 Enclosure, Surface Mount

$ 312.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800S-3SC

Rexel Part # 24892

UPC 78118053186

UNSPSC 39122216

Family / Style 800S

IP/NEMA Rating 1

Material Steel

Type Control Station

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch