Square D 9001BG305 Control Station, 3-Button, NEMA 1, Maintained, OPEN/CLOSE/STOP

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001BG305
  • Rexel Part Number:

    18756
  • UPC:

    78590139032

Control Station, 3-Button, Maintained, OPEN/CLOSE/STOP, 5 Amp, 600 Volt AC, NEMA 1 Enclosure, 2 Normally Open, 3 Normally Closed Contacts

$ 171.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001BG305

Rexel Part # 18756

UPC 78590139032

UNSPSC 39121565

Amps 5

Color Gray

Family / Style 9001

IP/NEMA Rating 1

Size 30 mm

Type Control Station

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch