Square D 9001KY3 Enclosure, 30mm, 3-Hole, Aluminum, NEMA 1/3/4/13

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KY3
  • Rexel Part Number:

    20909
  • UPC:

    78590187450

Enclosure, 30 mm, 3-Hole, Aluminum, NEMA 1/3/4/13

$ 185.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KY3

Rexel Part # 20909

UPC 78590187450

UNSPSC 39121565

Color Gray

Family / Style 9001

IP/NEMA Rating 1

Material Aluminum

Mounting Surface

Opening 3

Size 30 mm

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch