Red Dot 3IHD7-2 3 Gang Univ Device Box 7-hole 3/4"

  • Mfr/Brand Name:

    Red Dot
  • Mfr Number:

    3IHD7-2
  • Rexel Part Number:

    12267
  • UPC:

    042269394582

3-Gang, Weatherproof Box, Die Cast. Depth: 2-11/16". (7) 3/4" Threaded Outlets (3 in each end, 1 in back), Color: Gray.

$ 6,587.48 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Red Dot

Mfr Part # 3IHD7-2

Rexel Part # 12267

UPC 042269394582

UNSPSC 39121305

Color Gray

Gangs 3

Knockouts 3/4 in

Material Die Cast

Mounting Vertical

Product Depth 2 11/16 in

Type Outlet Box

Place your Will Call order by clicking the cart button next to the appropriate Branch