Hubbell-Raco 5126-0 Weatherproof Cover, 3-Gang, Type: Lever Switch, Die Cast

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    5126-0
  • Rexel Part Number:

    48841
  • UPC:

    050169512609

3-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: (3) Lever Switch. Includes: (3) 1-Pole, 10 Amp, 125 Volt, Toggle Switch. Color: Gray.

$ 7,423.51 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 5126-0

Rexel Part # 48841

UPC 050169512609

UNSPSC 39131708

Color Gray

Gangs 3

Material Die Cast

Mounting Vertical

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch