Hubbell-TayMac MX3050S Weatherproof Cover, 3-Gang, Type: 125 in 1, Horizontal Mount, Aluminum

  • Mfr/Brand Name:

    Hubbell-TayMac
  • Mfr Number:

    MX3050S
  • Rexel Part Number:

    628751
  • UPC:

    092326112611

3-Gang, 125 in 1, Horizontal Mount, Weatherproof Cover, Die Cast, Type: Duplex, Toggle Switch, GFCI, Single Outlet, Color: Gray.

$ 4,648.58 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-TayMac

Mfr Part # MX3050S

Rexel Part # 628751

UPC 092326112611

UNSPSC 39131708

Color Gray

Gangs 3

Material Die Cast

Mounting Horizontal

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch