Mulberry Metal 30473 Weatherproof Cover, 3-Gang, Horizontal Mount, Die Cast

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    30473
  • Rexel Part Number:

    108821
  • UPC:

    095327304733

3-Gang, Horizontal Mount, Weatherproof Cover, Die Cast, Type: (3) Duplex, Flip Lid, Color: Gray.

$ 2,963.93 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 30473

Rexel Part # 108821

UPC 095327304733

UNSPSC 39121304

Color Gray

Gangs 3

Material Die Cast

Mounting Horizontal

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch