Wiremold V5744-3 Extra Deep Switch/Receptacle Box, 500/700 Series Raceway, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V5744-3
  • Rexel Part Number:

    18084
  • UPC:

    786776039900

Steel, 3-Gang, Combination Device Box, 500, 700 Series. Size: 2-1/4" Depth, 4-5/8" Length, 6-1/2" Width. Ivory.

$ 48.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V5744-3

Rexel Part # 18084

UPC 786776039900

UNSPSC 39131709

Color Ivory

Family / Style 500 Series

Length 4 5/8 in

Material Steel

Product Depth 2 1/4 in

Product Width 6 1/2 in

Type Device Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch