Wiremold V5747-3 Shallow Switch/Receptacle Box, 3-Gang, 500/700 Series Raceway, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V5747-3
  • Rexel Part Number:

    16889
  • UPC:

    786776070545

Steel, 3-Gang, Combination Device Box, 500, 700 Series. Size: 1-3/8" Depth, 4-5/8" Length, 6-1/2" Width. Ivory.

$ 43.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V5747-3

Rexel Part # 16889

UPC 786776070545

UNSPSC 39131709

Color Ivory

Family / Style 500 Series

Length 6 1/2 in

Material Steel

Product Depth 1 3/8 in

Product Width 4 5/8 in

Type Device Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch