Pass & Seymour SP83-I Duplex Wallplate, 3-Gang, Steel, Thermoset, Ivory

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    SP83-I
  • Rexel Part Number:

    85554
  • UPC:

    785007187649

Smooth Wp 3g Duplex Iv

$ 562.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # SP83-I

Rexel Part # 85554

UPC 785007187649

UNSPSC 39121704

Color Ivory

Gangs 3

Material Thermoset

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch